Zoro Homepage

Flange Hardware Kits, For Armstrong

  • Mfr # 810120-351K

  • Zoro # G504851396


product price: $24.19
/ea

Key Features

Includes
Bolt, Nut
Compatible with Brand
Armstrong
Compatible with Series
Astro 2, E.2, S&H
Compatible with Manufacturer Model Number
230CI, 230CI-R, 230SS, 250CI, 250CI-R, 250SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, H 20-20SS, S-25
Compatible with Pump Type
In-Line Circulating Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810120-351K
Zoro #
G504851396
UPC #
672807282028
Country of Origin
United States

Details

Item
Flange Hardware Kits
Includes
Bolt, Nut
Compatible with Brand
Armstrong
Compatible with Series
Astro 2, E.2, S&H
Compatible with Manufacturer Model Number
230CI, 230CI-R, 230SS, 250CI, 250CI-R, 250SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, H 20-20SS, S-25
Compatible with Pump Type
In-Line Circulating Pumps
Flange Bolt Material
Steel
Flange Gasket Material
Rubber
Compatible with Series Family
Astro 2, E.2, S&H
Compatible Manufacturer Part Number
230CI, 230CI-R, 230SS, 250CI, 250CI-R, 250SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, H 20-20SS, S-25
Compatible Manufacturer Model Number
230CI, 230CI-R, 230SS, 250CI, 250CI-R, 250SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, H 20-20SS, S-25
For Use With Mfr. Model Number
Astro 230CI, Astro 230CI-R, Astro 230SS, Astro 250CI, Astro 250CI-R, Astro 250SS, Compass H 20-20CI, Compass H 20-20SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible with Manufacturer Model No.
Astro 230CI, Astro 230CI-R, Astro 230SS, Astro 250CI, Astro 250CI-R, Astro 250SS, Compass H 20-20CI, Compass H 20-20SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible with Mfr. Model No.
Astro 230CI, Astro 230CI-R, Astro 230SS, Astro 250CI, Astro 250CI-R, Astro 250SS, Compass H 20-20CI, Compass H 20-20SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
For Use with Mfr Model Number
Astro 230CI, Astro 230CI-R, Astro 230SS, Astro 250CI, Astro 250CI-R, Astro 250SS, Compass H 20-20CI, Compass H 20-20SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible Pump Manufacturer Part Number
Astro 230CI, Astro 230CI-R, Astro 230SS, Astro 250CI, Astro 250CI-R, Astro 250SS, Compass H 20-20CI, Compass H 20-20SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible Mfr. Model Number
Astro 230CI, Astro 230CI-R, Astro 230SS, Astro 250CI, Astro 250CI-R, Astro 250SS, Compass H 20-20CI, Compass H 20-20SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, S-25

Description

Flange Hardware Kits, Compatible with Brand Armstrong, Compatible with Series Astro 2, E.2, S&H, Compatible with Manufacturer Model Number 230CI, 230CI-R, 230SS, 250CI, 250CI-R, 250SS, E12.2HT, E14.2HT, E15.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, H 20-20SS, S-25, Flange Gasket Material Rubber, Includes Bolt, Nut, Compatible with Series Family Astro 2, E.2, S&H, Compatible with Pump Type In-Line Circulating Pumps, Flange Bolt Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.