Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Hardware Kits, For Armstrong

  • Mfr # 810120-352K

  • Zoro # G204851375


product price: $36.39
/ea

Key Features

Includes
Bolt, Nut
Flange Gasket Material
Rubber
Compatible with Brand
Armstrong
Compatible with Manufacturer Model Number
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 210CI, 210SS, 280CI, 280CI-230V, 280SS, 280SS-230V, 286CI, 286SS, 290CI, 290SS, 4360B-1.25, 4360B-1.5, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65, R 20-75
Compatible with Series Family
1050, 1060, Astro 2, E.2, S&H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810120-352K
Zoro #
G204851375
UPC #
672807282028
Country of Origin
United States

Details

Item
Flange Hardware Kits
Includes
Bolt, Nut
Flange Gasket Material
Rubber
Compatible with Brand
Armstrong
Compatible with Manufacturer Model Number
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 210CI, 210SS, 280CI, 280CI-230V, 280SS, 280SS-230V, 286CI, 286SS, 290CI, 290SS, 4360B-1.25, 4360B-1.5, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65, R 20-75
Compatible with Series Family
1050, 1060, Astro 2, E.2, S&H
Compatible with Series
1050, 1060, Astro 2, E.2, S&H
Flange Bolt Material
Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 210CI, 210SS, 280CI, 280CI-230V, 280SS, 280SS-230V, 286CI, 286SS, 290CI, 290SS, 4360B-1.25, 4360B-1.5, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65, R 20-75
Compatible Manufacturer Model Number
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 210CI, 210SS, 280CI, 280CI-230V, 280SS, 280SS-230V, 286CI, 286SS, 290CI, 290SS, 4360B-1.25, 4360B-1.5, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65, R 20-75
For Use With Mfr. Model Number
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 4360B-1.25, 4360B-1.5, Astro 210CI, Astro 210SS, Astro 280CI, Astro 280CI-230V, Astro 280SS: Astro 280SS-230V, Astro 286CI, Astro 286SS, Astro 290CI, Astro 290SS, Compass R 20-75, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65
Compatible with Manufacturer Model No.
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 4360B-1.25, 4360B-1.5, Astro 210CI, Astro 210SS, Astro 280CI, Astro 280CI-230V, Astro 280SS: Astro 280SS-230V, Astro 286CI, Astro 286SS, Astro 290CI, Astro 290SS, Compass R 20-75, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65
Compatible with Mfr. Model No.
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 4360B-1.25, 4360B-1.5, Astro 210CI, Astro 210SS, Astro 280CI, Astro 280CI-230V, Astro 280SS: Astro 280SS-230V, Astro 286CI, Astro 286SS, Astro 290CI, Astro 290SS, Compass R 20-75, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65
For Use with Mfr Model Number
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 4360B-1.25, 4360B-1.5, Astro 210CI, Astro 210SS, Astro 280CI, Astro 280CI-230V, Astro 280SS: Astro 280SS-230V, Astro 286CI, Astro 286SS, Astro 290CI, Astro 290SS, Compass R 20-75, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65
Compatible Pump Manufacturer Part Number
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 4360B-1.25, 4360B-1.5, Astro 210CI, Astro 210SS, Astro 280CI, Astro 280CI-230V, Astro 280SS: Astro 280SS-230V, Astro 286CI, Astro 286SS, Astro 290CI, Astro 290SS, Compass R 20-75, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65
Compatible Mfr. Model Number
1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 4360B-1.25, 4360B-1.5, Astro 210CI, Astro 210SS, Astro 280CI, Astro 280CI-230V, Astro 280SS: Astro 280SS-230V, Astro 286CI, Astro 286SS, Astro 290CI, Astro 290SS, Compass R 20-75, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65

Description

Flange Hardware Kits, Compatible with Brand Armstrong, Compatible with Series 1050, 1060, Astro 2, E.2, S&H, Compatible with Manufacturer Model Number 1050-1, 1050-1.25, 1050-1.5, 1060-1.5, 210CI, 210SS, 280CI, 280CI-230V, 280SS, 280SS-230V, 286CI, 286SS, 290CI, 290SS, 4360B-1.25, 4360B-1.5, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-41, H-51, H-52, H-53, H-63, H-64, H-65, R 20-75, Flange Gasket Material Rubber, Includes Bolt, Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.