Zoro Homepage

Flange Hardware Kits, For Armstrong

  • Mfr # 810120-353K

  • Zoro # G704851363


product price: $32.19
/ea

Key Features

Includes
Bolt, Nut
Compatible with Manufacturer Model Number
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
Flange Bolt Material
Steel
Compatible with Series
E.2, S&H
Flange Gasket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810120-353K
Zoro #
G704851363
UPC #
672807282028
Country of Origin
United States

Details

Item
Flange Hardware Kits
Includes
Bolt, Nut
Compatible with Manufacturer Model Number
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
Flange Bolt Material
Steel
Compatible with Series
E.2, S&H
Flange Gasket Material
Rubber
Compatible with Series Family
E.2, S&H
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Armstrong
Compatible Manufacturer Part Number
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
Compatible Manufacturer Model Number
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
For Use With Mfr. Model Number
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
Compatible with Manufacturer Model No.
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
Compatible with Mfr. Model No.
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
For Use with Mfr Model Number
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
Compatible Pump Manufacturer Part Number
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57
Compatible Mfr. Model Number
E28.2HT, E29.2HT, E30.2HT - 3", E32.2HT - 3", E33.2HT - 3", S-45, S-46, S-55, S-57

Description

Flange Hardware Kits, Compatible with Brand Armstrong, Compatible with Series E.2, S&H, For Use with Mfr Model Number E28.2HT, E29.2HT, E30.2HT - 3 In., E32.2HT - 3 In., E33.2HT - 3 In., S-45, S-46, S-55, S-57, Flange Gasket Material Rubber, Includes Bolt, Nut, Compatible with Series Family E.2, S&H, Compatible with Pump Type In-Line Circulating Pumps, Flange Bolt Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.