Zoro Homepage

Flange Kit, Cast Iron, NPT, 3/4 in

  • Mfr # 816013-721K

  • Zoro # G112483422


product price: $39.89
/ea

Key Features

Includes
Flanges, Hardware Kit
Compatible with Series
Compass
Number of Mounting Holes
2
Flange Material
Stainless Steel
Compatible with Series Family
Compass R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816013-721K
Zoro #
G112483422
UPC #
672807441562
Country of Origin
United States

Dimensions

Compatible Bolt Size
0.75 in
Compatible Pipe Size
3/4 in
For Pipe Diameter
3/4 in
Bolt Hole Diameter
0.75 in

Description

Flange Kit, Bolt Hole Size 0.75 in, Compatible Pipe Size 3/4 in, Compatible with Brand Armstrong, Compatible with Series Compass, Compatible with Series Family Compass R, Flange to Pipe Connection Type NPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable, Compatible with Manufacturer Model Number R20-35, R20-75, Compatible with Pump Type 3-Piece Circulators, Flange Gasket Material EPDM, Flange Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.