Zoro Homepage

Flange, Stainless Steel, NPT, 1 1/4 in

  • Mfr # 816011-721K

  • Zoro # G711807452


product price: $53.65
/ea

Key Features

Includes
Flanges, Hardware Kit
Compatible with Manufacturer Model Number
1050-1. 25, 210ss, 280ss, 286ss, 4360B-1. 25, H-52, R20-75
Compatible with Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pump
Flange Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816011-721K
Zoro #
G711807452
UPC #
672807441609
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 1/4 in
Compatible Bolt Size
1.25 in
For Pipe Diameter
1 1/4 in
Bolt Hole Diameter
1.25 in

Details

Item
Flange
Includes
Flanges, Hardware Kit
Compatible with Manufacturer Model Number
1050-1. 25, 210ss, 280ss, 286ss, 4360B-1. 25, H-52, R20-75
Compatible with Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pump
Flange Material
Stainless Steel
Flange to Pipe Connection Type
NPT
Compatible with Series
E-series
For Use With Potable Systems
Yes
Number of Mounting Holes
2
Flange Type
Standard
Compatible with Series Family
E7 to E15 and E17-24
Compatible Manufacturer Model Number
1050-1. 25, 210ss, 280ss, 286ss, 4360B-1. 25, H-52, R20-75
Compatible Manufacturer Part Number
1050-1. 25, 210ss, 280ss, 286ss, 4360B-1. 25, H-52, R20-75
Compatible with Manufacturer Model No.
1050-1. 25, 4360B-1. 25, Astro 2 10ss, Astro 280ss, Astro 286ss, Compass r 20-75, H-52
Compatible with Mfr. Model No.
1050-1. 25, 4360B-1. 25, Astro 2 10ss, Astro 280ss, Astro 286ss, Compass r 20-75, H-52
For Use with Mfr Model Number
1050-1. 25, 4360B-1. 25, Astro 2 10ss, Astro 280ss, Astro 286ss, Compass r 20-75, H-52
For Use With Mfr. Model Number
1050-1. 25, 4360B-1. 25, Astro 2 10ss, Astro 280ss, Astro 286ss, Compass r 20-75, H-52
Compatible Pump Manufacturer Part Number
1050-1. 25, 4360B-1. 25, Astro 2 10ss, Astro 280ss, Astro 286ss, Compass r 20-75, H-52
Compatible Mfr. Model Number
1050-1. 25, 4360B-1. 25, Astro 2 10ss, Astro 280ss, Astro 286ss, Compass r 20-75, H-52
Product Type
Flange
For Pipe Connection Standard
NPT
Flange Gasket Material
EPDM
Number of Flanges Included
2

Description

Flange Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.