Zoro Homepage

Flange, Stainless Steel, NPT, 2 in

  • Mfr # 806074-621k

  • Zoro # G911807450


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Includes
Flanges, Hardware Kit
Compatible with Pump Type
In-Line Circulating Pump
Compatible Pipe Size
2 in
Compatible with Brand
Armstrong
Flange Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806074-621k
Zoro #
G911807450
UPC #
672807441661
Country of Origin
United States

Dimensions

Compatible Pipe Size
2 in
Compatible Bolt Size
2 in
For Pipe Diameter
2 in
Bolt Hole Diameter
2 in

Details

Item
Flange
Includes
Flanges, Hardware Kit
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Brand
Armstrong
Flange Material
Stainless Steel
Compatible with Manufacturer Model Number
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
Flange Type
Standard
Compatible with Series Family
E16, E30-2", E33-2"
For Use With Potable Systems
Yes
Number of Mounting Holes
2
Flange to Pipe Connection Type
NPT
Compatible with Series
E-series
Compatible Manufacturer Model Number
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
Compatible Manufacturer Part Number
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
Compatible with Manufacturer Model No.
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
Compatible with Mfr. Model No.
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
For Use with Mfr Model Number
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
For Use With Mfr. Model Number
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
Compatible Pump Manufacturer Part Number
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
Compatible Mfr. Model Number
10 60-2, 1050-2, 4360B-2, E16.2HT, H-32, H-54, H-6 6, H-6 8, H-67
Number of Flanges Included
2
Product Type
Flange
Flange Gasket Material
EPDM
For Pipe Connection Standard
NPT

Description

Flange Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.