Zoro Homepage

FlangeKits, CastIron, FNPT, 11/2in, PK2

  • Mfr # 816009-211K

  • Zoro # G704851356


product price: $66.79
/pk 2, $33.40/ea

Key Features

Includes
Flanges, Hardware Kit
For Use With
Hydronic Systems
Compatible with Series
1050, 1060, Astro 2, Design Envelope Compass, E.2, S&H
Flange to Pipe Connection Type
FNPT
For Use With Potable
Hydronic Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816009-211K
Zoro #
G704851356
UPC #
672807284169
Country of Origin
United States

Dimensions

Compatible Bolt Size
1.75 in
Compatible Pipe Size
1 1/2 in
Bolt Hole Diameter
1.75 in
For Pipe Diameter
1 1/2 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
For Use With
Hydronic Systems
Compatible with Series
1050, 1060, Astro 2, Design Envelope Compass, E.2, S&H
Flange to Pipe Connection Type
FNPT
For Use With Potable
Hydronic Pumps
Compatible with Brand
Armstrong
Flange Material
Cast Iron
For Use With Potable Systems
No
Flange Gasket Material
EPDM
Flange Type
Standard
Compatible with Manufacturer Model Number
1050-1.5, 210CI, 280CI, 280CI - 230V, 286CI, 4360B-1.5, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53, R20-75
Maximum Ambient Temperature
225 Degrees F
Compatible with Series Family
1050, 1060, Astro 2, Design Envelope Compass, E . 2, S&H
Compatible with Pump Type
In-Line Circulating Pump
Maximum Operating Pressure
125 psi
Number of Mounting Holes
2
Compatible Manufacturer Part Number
1050-1.5, 210CI, 280CI, 280CI - 230V, 286CI, 4360B-1.5, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53, R20-75
Compatible Manufacturer Model Number
1050-1.5, 210CI, 280CI, 280CI - 230V, 286CI, 4360B-1.5, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53, R20-75
For Use With Mfr. Model Number
1050-1.5, 4360B-1.5, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53
Compatible with Manufacturer Model No.
1050-1.5, 4360B-1.5, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53
Compatible with Mfr. Model No.
1050-1.5, 4360B-1.5, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53
For Use with Mfr Model Number
1050-1.5, 4360B-1.5, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53
Compatible Pump Manufacturer Part Number
1050-1.5, 4360B-1.5, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53
Compatible Mfr. Model Number
1050-1.5, 4360B-1.5, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H-53
Product Type
Flange
For Pipe Connection Standard
FNPT
Ambient Temperature - Maximum
225 Degrees F
Number of Flanges Included
2

Description

Flange Kits, Bolt Hole Size 1.75 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Armstrong, Compatible with Series 1050, 1060, Astro 2, Design Envelope Compass, E.2, S&H, Compatible with Series Family 1050, 1060, Astro 2, Design Envelope Compass, E . 2, S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.