Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlangeKits, CastIron, FNPT, 1in, PK2

  • Mfr # 806073-111K

  • Zoro # G504851419


product price: $57.19
/pk 2, $28.60/ea

Key Features

Includes
Flanges, Hardware Kit
Compatible with Brand
Armstrong
Maximum Operating Pressure
125 psi
For Use With
Hydronic Systems
Compatible Bolt Size
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806073-111K
Zoro #
G504851419
UPC #
672807281397
Country of Origin
United States

Dimensions

Compatible Bolt Size
1.75 in
Compatible Pipe Size
1 in
Bolt Hole Diameter
1.75 in
For Pipe Diameter
1 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
Compatible with Brand
Armstrong
Maximum Operating Pressure
125 psi
For Use With
Hydronic Systems
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Series
Astro 2, E.2, S&H
For Use With Potable
Hydronic Pumps
Flange Gasket Material
EPDM
Flange to Pipe Connection Type
FNPT
Number of Mounting Holes
2
Maximum Ambient Temperature
225 Degrees F
Compatible with Manufacturer Model Number
290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
Flange Material
Cast Iron
For Use With Potable Systems
No
Flange Type
Standard
Compatible with Series Family
Astro 2, E.2, S&H
Compatible Manufacturer Part Number
290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
Compatible Manufacturer Model Number
290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
For Use With Mfr. Model Number
Astro 290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
Compatible with Manufacturer Model No.
Astro 290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
Compatible with Mfr. Model No.
Astro 290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
For Use with Mfr Model Number
Astro 290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
Compatible Pump Manufacturer Part Number
Astro 290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
Compatible Mfr. Model Number
Astro 290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32
For Pipe Connection Standard
FNPT
Number of Flanges Included
2
Ambient Temperature - Maximum
225 Degrees F
Product Type
Flange

Description

Flange Kits, Bolt Hole Size 1.75 in, Compatible Pipe Size 1 in, Compatible with Brand Armstrong, Compatible with Series Astro 2, E.2, S&H, Compatible with Series Family Astro 2, E.2, S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible Manufacturer Model Number 290SS, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, Compatible with Pump Type In-Line Circulating Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.