Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlangeKits, CastIron, FNPT, 1in, PK2

  • Mfr # 816012-111K

  • Zoro # G004851339


product price: $31.67
/pk 2, $15.84/ea

Key Features

Includes
Flanges, Hardware Kit
For Use With Potable Systems
No
Maximum Operating Pressure
125 psi
Compatible Bolt Size
1.5 in
Flange Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816012-111K
Zoro #
G004851339
UPC #
672807284220
Country of Origin
United States

Dimensions

Compatible Bolt Size
1.5 in
Compatible Pipe Size
1 in
Bolt Hole Diameter
1.5 in
For Pipe Diameter
1 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
For Use With Potable Systems
No
Maximum Operating Pressure
125 psi
Flange Material
Cast Iron
Number of Mounting Holes
2
For Use With Potable
Hydronic Pumps
Compatible with Pump Type
In-Line Circulating Pump
For Use With
Hydronic Systems
Compatible with Series
Astro 2, Design Envelope Compass, E.2, S&H
Flange to Pipe Connection Type
FNPT
Flange Gasket Material
EPDM
Compatible with Manufacturer Model Number
230CI, 230CI - R, 250CI, 250CI - R, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, S-25
Maximum Ambient Temperature
225 Degrees F
Flange Type
Standard
Compatible with Brand
Armstrong
Compatible with Series Family
Astro 2, Design Envelope Compass, E . 2, S&H
Compatible Manufacturer Part Number
230CI, 230CI - R, 250CI, 250CI - R, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, S-25
Compatible Manufacturer Model Number
230CI, 230CI - R, 250CI, 250CI - R, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, S-25
For Use With Mfr. Model Number
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible with Manufacturer Model No.
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible with Mfr. Model No.
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
For Use with Mfr Model Number
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible Pump Manufacturer Part Number
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible Mfr. Model Number
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
For Pipe Connection Standard
FNPT
Number of Flanges Included
2
Product Type
Flange
Ambient Temperature - Maximum
225 Degrees F

Description

Flange Kits, Bolt Hole Size 1.5 in, Compatible Pipe Size 1 in, Compatible with Brand Armstrong, Compatible with Series Astro 2, Design Envelope Compass, E.2, S&H, Compatible with Series Family Astro 2, Design Envelope Compass, E . 2, S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.