Zoro Homepage

FlangeKits, CastIron, FNPT, 1in, PK2

  • Mfr # 816012-211K

  • Zoro # G804851348


product price: $51.49
/pk 2, $25.75/ea

Key Features

Includes
Flanges, Hardware Kit
Maximum Operating Pressure
125 psi
Compatible with Series
1050, 1060, Astro 2, Design Envelope Compass, S&H
Flange Type
Standard
Flange Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816012-211K
Zoro #
G804851348
UPC #
672807284244
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 in
Compatible Bolt Size
1.75 in
Bolt Hole Diameter
1.75 in
For Pipe Diameter
1 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
Maximum Operating Pressure
125 psi
Compatible with Series
1050, 1060, Astro 2, Design Envelope Compass, S&H
Flange Type
Standard
Flange Gasket Material
EPDM
Maximum Ambient Temperature
225 Degrees F
Flange to Pipe Connection Type
FNPT
Compatible with Series Family
1050, 1060, Astro 2, Design Envelope Compass, S&H
Compatible with Pump Type
In-Line Circulating Pump
Flange Material
Cast Iron
Compatible with Brand
Armstrong
Number of Mounting Holes
2
For Use With
Hydronic Systems
Compatible with Manufacturer Model Number
1050-1, 210CI, 280CI, 280CI - 230V, 286CI, H-41, H-51, R20-75
For Use With Potable Systems
No
For Use With Potable
Hydronic Pumps
Compatible Manufacturer Part Number
1050-1, 210CI, 280CI, 280CI - 230V, 286CI, H-41, H-51, R20-75
Compatible Manufacturer Model Number
1050-1, 210CI, 280CI, 280CI - 230V, 286CI, H-41, H-51, R20-75
For Use With Mfr. Model Number
1050-1, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, H-41, H-51
Compatible with Manufacturer Model No.
1050-1, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, H-41, H-51
Compatible with Mfr. Model No.
1050-1, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, H-41, H-51
For Use with Mfr Model Number
1050-1, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, H-41, H-51
Compatible Pump Manufacturer Part Number
1050-1, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, H-41, H-51
Compatible Mfr. Model Number
1050-1, Astro 210CI, Astro 280CI, Astro 280CI - 230V, Astro 286CI, Compass R 20-75, H-41, H-51
Product Type
Flange
Ambient Temperature - Maximum
225 Degrees F
For Pipe Connection Standard
FNPT
Number of Flanges Included
2

Description

Flange Kits, Bolt Hole Size 1.75 in, Compatible Pipe Size 1 in, Compatible with Brand Armstrong, Compatible with Series 1050, 1060, Astro 2, Design Envelope Compass, S&H, Compatible with Series Family 1050, 1060, Astro 2, Design Envelope Compass, S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 1050-1, 210CI, 280CI, 280CI - 230V, 286CI, H-41, H-51, R20-75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.