Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlangeKits, CastIron, FNPT, 2in, PK2

  • Mfr # 805210-111K

  • Zoro # G904851347


product price: $100.65
/pk 2, $50.33/ea
Free Shipping & Returns

Key Features

Includes
Flanges, Hardware Kit
Compatible Bolt Size
2.25 in
Flange Material
Cast Iron
For Use With Potable Systems
No
Flange Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805210-111K
Zoro #
G904851347
UPC #
672807431129
Country of Origin
United States

Dimensions

Compatible Bolt Size
2.25 in
Compatible Pipe Size
2 in
Bolt Hole Diameter
2.25 in
For Pipe Diameter
2 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
Flange Material
Cast Iron
For Use With Potable Systems
No
Flange Gasket Material
EPDM
Maximum Ambient Temperature
225 Degrees F
Compatible with Brand
Armstrong
For Use With Potable
Hydronic Pumps
Compatible with Manufacturer Model Number
S-35
Maximum Operating Pressure
125 psi
Number of Mounting Holes
4
Compatible with Series Family
S&H
Compatible with Series
S&H
Compatible with Pump Type
In-Line Circulating Pump
Flange Type
Standard
Flange to Pipe Connection Type
FNPT
For Use With
Hydronic Systems
Compatible Manufacturer Part Number
S-35
Compatible Manufacturer Model Number
S-35
For Use With Mfr. Model Number
S-35
Compatible with Manufacturer Model No.
S-35
Compatible with Mfr. Model No.
S-35
For Use with Mfr Model Number
S-35
Compatible Pump Manufacturer Part Number
S-35
Compatible Mfr. Model Number
S-35
Number of Flanges Included
2
Product Type
Flange
For Pipe Connection Standard
FNPT
Ambient Temperature - Maximum
225 Degrees F

Description

Flange Kits, Bolt Hole Size 2.25 in, Compatible Pipe Size 2 in, Compatible with Brand Armstrong, Compatible with Series S&H, Compatible with Series Family S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 4, Compatible with Manufacturer Model Number S-35, Compatible with Pump Type In-Line Circulating Pump, Flange Gasket Material EPDM, Flange Material Cast Iron, Includes Flanges, Hardware Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.