Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlangeKits, CastIron, FNPT, 2in, PK2

  • Mfr # 806074-111K

  • Zoro # G304851336


product price: $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Includes
Flanges, Hardware Kit
Flange to Pipe Connection Type
FNPT
Compatible with Brand
Armstrong
Flange Type
Standard
For Use With Potable Systems
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806074-111K
Zoro #
G304851336
UPC #
672807281410
Country of Origin
United States

Dimensions

Compatible Bolt Size
2.25 in
Compatible Pipe Size
2 in
For Pipe Diameter
2 in
Bolt Hole Diameter
2.25 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
Flange to Pipe Connection Type
FNPT
Compatible with Brand
Armstrong
Flange Type
Standard
For Use With Potable Systems
No
Compatible with Manufacturer Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
Flange Material
Cast Iron
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Series Family
1050, 1060, E.2, S&H
Number of Mounting Holes
4
Flange Gasket Material
EPDM
Compatible with Series
1050, 1060, E.2, S&H
For Use With Potable
Hydronic Pumps
Maximum Ambient Temperature
225 Degrees F
Maximum Operating Pressure
125 psi
For Use With
Hydronic Systems
Compatible Manufacturer Part Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
Compatible Manufacturer Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
For Use With Mfr. Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
Compatible with Manufacturer Model No.
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
Compatible with Mfr. Model No.
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
For Use with Mfr Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
Compatible Pump Manufacturer Part Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
Compatible Mfr. Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-32, H-54, H-63, H-66, H-67, H-68
Number of Flanges Included
2
For Pipe Connection Standard
FNPT
Ambient Temperature - Maximum
225 Degrees F
Product Type
Flange

Description

Flange Kits, Bolt Hole Size 2.25 in, Compatible Pipe Size 2 in, Compatible with Brand Armstrong, Compatible with Series 1050, 1060, E.2, S&H, Compatible with Series Family 1050, 1060, E.2, S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 4, Compatible with Manufacturer Model Number 1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2 In., E32.2HT - 2 In., E33.2HT - 2 In., H-32, H-54, H-63, H-66, H-67, H-68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.