Zoro Homepage

FlangeKits, CastIron, FNPT, 3/4in, PK2

  • Mfr # 8160013-111K

  • Zoro # G504851310


product price: $24.15
/pk 2, $12.08/ea

Key Features

Includes
Flanges, Hardware Kit
Compatible Pipe Size
3/4 in
Number of Mounting Holes
2
For Use With Potable
Hydronic Pumps
Compatible with Series
Astro 2, Design Envelope Compass, E.2, S&H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8160013-111K
Zoro #
G504851310
UPC #
672807284268
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/4 in
Compatible Bolt Size
1.5 in
Bolt Hole Diameter
1.5 in
For Pipe Diameter
3/4 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
Number of Mounting Holes
2
For Use With Potable
Hydronic Pumps
Compatible with Series
Astro 2, Design Envelope Compass, E.2, S&H
Maximum Operating Pressure
125 psi
Compatible with Manufacturer Model Number
230CI, 230CI - R, 250CI, 250CI - R, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, S-25
Flange Gasket Material
EPDM
Maximum Ambient Temperature
225 Degrees F
Compatible with Brand
Armstrong
Flange Type
Standard
Flange to Pipe Connection Type
FNPT
For Use With
Hydronic Systems
Compatible with Pump Type
In-Line Circulating Pump
For Use With Potable Systems
No
Compatible with Series Family
Astro 2, Design Envelope Compass, E . 2, S&H
Flange Material
Cast Iron
Compatible Manufacturer Part Number
230CI, 230CI - R, 250CI, 250CI - R, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, S-25
Compatible Manufacturer Model Number
230CI, 230CI - R, 250CI, 250CI - R, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, H 20-20CI, S-25
For Use With Mfr. Model Number
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible with Manufacturer Model No.
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible with Mfr. Model No.
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
For Use with Mfr Model Number
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible Pump Manufacturer Part Number
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
Compatible Mfr. Model Number
Astro 230CI, Astro 230CI - R, Astro 250CI, Astro 250CI - R, Compass H 20-20CI, E12.2HT, E14.2HT, E15.2HT, E17.2HT, E7.2HT, E8.2HT, E9.2HT, S-25
For Pipe Connection Standard
FNPT
Product Type
Flange
Number of Flanges Included
2
Ambient Temperature - Maximum
225 Degrees F

Description

Flange Kits, Bolt Hole Size 1.5 in, Compatible Pipe Size 3/4 in, Compatible with Brand Armstrong, Compatible with Series Astro 2, Design Envelope Compass, E.2, S&H, Compatible with Series Family Astro 2, Design Envelope Compass, E . 2, S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.