Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlangeKits, CastIron, FNPT, 3in, PK2

  • Mfr # 805188-111K

  • Zoro # G604851357


product price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns

Key Features

Includes
Flanges, Hardware Kit
Compatible with Pump Type
In-Line Circulating Pump
Compatible Bolt Size
1.5 in
Flange Type
Standard
Flange to Pipe Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805188-111K
Zoro #
G604851357
UPC #
672807281205
Country of Origin
United States

Dimensions

Compatible Bolt Size
1.5 in
Compatible Pipe Size
3 in
Bolt Hole Diameter
1.5 in
For Pipe Diameter
3 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
Compatible with Pump Type
In-Line Circulating Pump
Flange Type
Standard
Flange to Pipe Connection Type
FNPT
For Use With Potable Systems
No
Compatible with Series
S&H
Number of Mounting Holes
4
For Use With Potable
Hydronic Pumps
Flange Material
Cast Iron
Compatible with Series Family
S&H
For Use With
Hydronic Systems
Compatible with Brand
Armstrong
Compatible with Manufacturer Model Number
S-45, S-46, S-55, S-57
Flange Gasket Material
EPDM
Maximum Operating Pressure
125 psi
Maximum Ambient Temperature
225 Degrees F
Compatible Manufacturer Part Number
S-45, S-46, S-55, S-57
Compatible Manufacturer Model Number
S-45, S-46, S-55, S-57
For Use With Mfr. Model Number
S-45, S-46, S-55, S-57
Compatible with Manufacturer Model No.
S-45, S-46, S-55, S-57
Compatible with Mfr. Model No.
S-45, S-46, S-55, S-57
For Use with Mfr Model Number
S-45, S-46, S-55, S-57
Compatible Pump Manufacturer Part Number
S-45, S-46, S-55, S-57
Compatible Mfr. Model Number
S-45, S-46, S-55, S-57
Product Type
Flange
Number of Flanges Included
2
For Pipe Connection Standard
FNPT
Ambient Temperature - Maximum
225 Degrees F

Description

Flange Kits, Bolt Hole Size 1.5 in, Compatible Pipe Size 3 in, Compatible with Brand Armstrong, Compatible with Series S&H, Compatible with Series Family S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 4, Compatible with Manufacturer Model Number S-45, S-46, S-55, S-57, Compatible with Pump Type In-Line Circulating Pump, Flange Gasket Material EPDM, Flange Material Cast Iron, Includes Flanges, Hardware Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.