This item is Discontinued.

Armstrong Floor Tiles, Vinyl, 12" W x 12" L, PK24 A5126021

Floor Tiles, Vinyl, 12" W x 12" L, PK24 (Discontinued)

  • Mfr # A5126021
  • Zoro # G312751116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5126021
Zoro #
G312751116
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
12 in
Tile Width
12 in
Tile Thickness
3/32 ga

Details

Color
Athenian Travertine
Material
Vinyl
Coverage Area
24 sq ft
Item
Vinyl Floor Tiles
Installation Method
Self-Adhesive
Pattern
Athenian Travertine
Face Treatment
Smooth

Description

Vinyl Floor Tiles, Color Athenian Travertine, Material Vinyl, Coverage Area 24 sq ft, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.