This item is Discontinued.

Armstrong Floor Tiles, Vinyl, 12" W x 12" L, PK30 AB007051

Floor Tiles, Vinyl, 12" W x 12" L, PK30 (Discontinued)

  • Mfr # AB007051
  • Zoro # G812751104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB007051
Zoro #
G812751104
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
12 in
Tile Width
12 in

Details

Material
Vinyl
Item
Vinyl Floor Tiles
Installation Method
Self-Adhesive
Pattern
Decorative Artige

Description

Vinyl Floor Tiles, Material Vinyl, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.