Zoro Homepage

Flooring, PK30

  • Mfr # BB007051

  • Zoro # G715364661


product price: $38.29
/pk 30, $1.28/ea

Key Features

Color
Blue
Material
Vinyl
Coverage Area
30 sq ft
Pattern
Artigiano Charm
Tile Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB007051
Zoro #
G715364661
UPC #
840051593843
Country of Origin
United States

Dimensions

Tile Width
12 in
Tile Thickness
3/32 in
Tile Length
12 in
Wear Layer Thickness
0.1 in
Manufacturers Warranty Length
25 yr Residential; 5 yr Commercial
Tile Length - Maximum
12 in

Details

Color
Blue
Material
Vinyl
Coverage Area
30 sq ft
Item
Floor Tiles
Pattern
Artigiano Charm
Face Treatment
Embossed
Installation Method
Self-Adhesive
Edge Shape
Square
Features
Water Resistant

Description

Floor Tiles, Color Blue, Material Vinyl, Coverage Area 30 sq ft, Standards Not Applicable, Manufacturers Warranty Length 25 yr Residential; 5 yr Commercial, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.