Zoro Homepage

Hot Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 110223-305

  • Zoro # G8509715


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
Astro 230CI
Inlet/Outlet Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223-305
Zoro #
G8509715
UPC #
672807402600
Country of Origin
China

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
6 3/8 in
Overall Width
6 in
Overall Length
5 in
Overall Height
6.38 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in
For Discharge Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
Astro 230CI
Pump Type
Multi-Speed
Number of Speeds
3
Max. GPM @ Head
18 gpm @ 1 ft
Maximum Feet of Head
18 ft
Min. GPM @ Head
0 gpm @ 18 ft
Connection Type
Flange
Best Efficiency GPM @ Head
8 gpm @ 10 ft
Mechanical Seal
Wet Rotor
Pump Mount
In Line
Shut-Off
18 ft
Drive Type
Direct
Compliance
cETL
Features
3 Speed, Compact, High Performance, Maintenance Free
Impeller Material
Plastic
Includes
(2) Gaskets
Standards
ETL, NSF 372
Amps
0.81 A
Shaft Material
Ceramic
Thermal Protection
yes
Loop Configuration
Closed
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 1 Feet of Head
18 gpm
Nameplate Voltage
115V AC
Compatible Media Type
Water
Flange or Union Included
Yes
For Use With Potable Systems
No
Number of Intakes
2
Maximum Flow Rate @ 10 Feet of Head
9 gpm
Rotor Type
Wet
Maximum Operating Pressure
150 psi
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 15 Feet of Head
3 gpm
Maximum RPM
3,600 RPM
Electrical Connection Type
Hardwired
Series Family
Astro 2
Body Gasket Material
EPDM
Maximum Media Temperature
230 Degrees F
Frequency
60 Hz
Maximum Flow Rate @ 5 Feet of Head
14 gpm
Number of Flange Mounting Holes
2
Operating Pressure - Maximum
150 psi
Media Temperature - Maximum
230 Degrees F
For Low Lead Compliance Level
EX
Connection Standard
Flange
Includes Flange
Flange Included
Includes Volute
No Volute Included
Flow Rate - Maximum
18 gpm
Full Load Current
0.81 A
Includes Union
No Union Included
Pump Casing Material
Cast Iron
Feet of Head - Maximum
18 ft
Revolutions Per Minute - Maximum
3,600 RPM
Media Temperature - Minimum
32 Degrees F
NSF Certifications for Food and Drinking Water
NSF 372

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/8 hp, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 9 gpm, Maximum Flow Rate @ 15 Feet of Head 3 gpm, Maximum Flow Rate @ 1 Foot of Head 18 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family Astro 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.