Zoro Homepage

Hot Water Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection

  • Mfr # 182212-645

  • Zoro # G8509471


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Inlet/Outlet Size
2 in
Series
E30.2-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182212-645
Zoro #
G8509471
UPC #
672807409739
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
8 1/2 in
Overall Length
10.9 in
Overall Height
8.5 in
Overall Width
5.2 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
2 in
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
E30.2-2
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
112 gpm @ 5 ft
Maximum Feet of Head
22 ft
Min. GPM @ Head
0 gpm @ 22 ft
Connection Type
Flange
Pump Mount
In Line
Impeller Material
Plastic
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Includes
(2) Gaskets, Nuts and Bolts
Drive Type
Direct
Best Efficiency GPM @ Head
60 gpm @ 17 ft
Features
Ball Bearing, In Line, Mechanical Seal
Shaft Material
Stainless Steel
Thermal Protection
yes
Amps
4.1 A
Standards
UL Listed
Shut-Off
22 ft
Compliance
cUL
Loop Configuration
Closed
Body Gasket Material
EPDM
Number of Intakes
4
Maximum Operating Pressure
150 psi
Compatible Media Type
Water
Nameplate Voltage
120V AC
Flange or Union Included
No
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Series Family
E.2
Maximum Flow Rate @ 10 Feet of Head
95 gpm
Maximum Flow Rate @ 1 Feet of Head
128 gpm
For Use With Potable Systems
No
Minimum Media Temperature
32 Degrees F
Frequency
60 Hz
Maximum Flow Rate @ 15 Feet of Head
74 gpm
Pump Housing Material
Cast Iron
Maximum RPM
3,350 RPM
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 20 Feet of Head
42 gpm
Maximum Flow Rate @ 5 Feet of Head
112 gpm
Number of Flange Mounting Holes
4
For Low Lead Compliance Level
CE
Pump Casing Material
Cast Iron
Includes Volute
No Volute Included
Revolutions Per Minute - Maximum
3,350 RPM
Feet of Head - Maximum
22 ft
Media Temperature - Minimum
32 Degrees F
Full Load Current
4.1 A
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
128 gpm
Includes Union
No Union Included
Connection Standard
Flange
Motor Enclosure Design
Open Drip Proof
Media Temperature - Maximum
230 Degrees F
Includes Flange
No Flange Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 2/5 hp, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 95 gpm, Maximum Flow Rate @ 15 Feet of Head 74 gpm, Maximum Flow Rate @ 1 Foot of Head 128 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.