Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection

  • Mfr # 116476LF-133

  • Zoro # G8509417


product price: $3,876.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/240V AC
Phase
Single
Horsepower
3/4 hp
Inlet/Outlet Size
1-1/2 in
Series
H-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116476LF-133
Zoro #
G8509417
UPC #
672807403331
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
13 1/2 in
Overall Length
23 in
Overall Width
10 in
Overall Height
13.5 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
2 yr
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115/240V AC
Phase
Single
Horsepower
3/4 hp
Series
H-64
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
62 gpm @ 13 ft
Maximum Feet of Head
46 ft
Min. GPM @ Head
15 gpm @ 44 ft
Connection Type
Flange
Shaft Material
Carbon Steel
Features
3 Piece Oil Lubricated Booster
Compliance
cUL, Low Lead, NSF-372
Standards
NSF 372
Shut-Off
45 ft
Mechanical Seal
Silicon Carbide Mechanical Seal
Pump Mount
In Line
Thermal Protection
yes
Impeller Material
Metal
Drive Type
Direct
Best Efficiency GPM @ Head
40 gpm @ 37 ft
Includes
(2) Flanges, and (2) Gaskets, Nuts and Bolts
Amps
5.9/11.8 A
Loop Configuration
Open
Maximum Flow Rate @ 30 Feet of Head
62 gpm
Series Family
S&H
Compatible Media Type
Water
Maximum Media Temperature
225 Degrees F
Flange or Union Included
Yes
Body Gasket Material
Silicon Carbide
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 15 Feet of Head
80 gpm
For Use With Potable Systems
Yes
Maximum Operating Pressure
175 psi
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Pump Housing Material
Bronze
Maximum Flow Rate @ 40 Feet of Head
50 gpm
Maximum Flow Rate @ 25 Feet of Head
70 gpm
Nameplate Voltage
115/230V AC
Maximum RPM
1,750 RPM
Maximum Flow Rate @ 10 Feet of Head
85 gpm
Maximum Flow Rate @ 20 Feet of Head
75 gpm
Maximum Flow Rate @ 1 Feet of Head
100 gpm
Maximum Flow Rate @ 5 Feet of Head
95 gpm
Pump Casing Material
Bronze
Media Temperature - Minimum
-4 Degrees F
For Low Lead Compliance Level
CE
Feet of Head - Maximum
46 ft
Revolutions Per Minute - Maximum
1,750 RPM
Connection Standard
Flange
Full Load Current
5.9/11.8 A
Includes Flange
Flange Included
Includes Volute
No Volute Included
Motor Enclosure Design
Open Drip Proof
Flow Rate - Maximum
53 gpm
Media Temperature - Maximum
225 Degrees F
Includes Union
No Union Included
Operating Pressure - Maximum
175 psi
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 46 ft, Maximum Flow Rate @ 10 Feet of Head 85 gpm, Maximum Flow Rate @ 15 Feet of Head 80 gpm, Maximum Flow Rate @ 1 Foot of Head 100 gpm, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.