Zoro Homepage

Hot Water Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection

  • Mfr # 110223-322

  • Zoro # G8509636


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
5/16 hp
Series
Astro 280CI
Inlet/Outlet Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223-322
Zoro #
G8509636
UPC #
672807410322
Country of Origin
China

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
6 1/2 in
Overall Length
5.5 in
Overall Width
6.38 in
Overall Height
6.5 in
Manufacturer Warranty Length
2 yr
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 5/16 hp, Maximum Feet of Head 31 ft, Maximum Flow Rate @ 10 Feet of Head 24 gpm, Maximum Flow Rate @ 15 Feet of Head 19 gpm, Maximum Flow Rate @ 1 Foot of Head 32 gpm, Nameplate Voltage 230V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family Astro 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.