Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection

  • Mfr # 110223-323

  • Zoro # G8509654


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
5/16 hp
Series
Astro 280SS
Inlet/Outlet Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223-323
Zoro #
G8509654
UPC #
672807410339
Country of Origin
China

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
6 1/2 in
Overall Length
5.5 in
Overall Height
6.5 in
Overall Width
6.75 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
5/16 hp
Series
Astro 280SS
Pump Type
Multi-Speed
Number of Speeds
3
Max. GPM @ Head
32 gpm @ 0 ft
Maximum Feet of Head
31 ft
Min. GPM @ Head
0 gpm @ 31 ft
Connection Type
Flange
Includes
(2) Gaskets
Features
3 Speed, Compact, High Performance, Maintenance Free
Amps
0.90 A
Impeller Material
Plastic
Drive Type
Direct
Mechanical Seal
Wet Rotor
Compliance
cETL, Low Lead, NSF-372
Shaft Material
Ceramic
Shut-Off
31 ft
Pump Mount
In Line
Standards
ETL, NSF 372
Thermal Protection
yes
Loop Configuration
Open
Best Efficiency GPM @ Head
16 gpm @ 18 ft
Flange or Union Included
Yes
Maximum Operating Pressure
150 psi
Maximum RPM
3,600 RPM
For Use With Potable Systems
Yes
Nameplate Voltage
230V AC
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Series Family
Astro 2
Frequency
60 Hz
Electrical Connection Type
Hardwired
Maximum Flow Rate @ 30 Feet of Head
1 gpm
Compatible Media Type
Water
Body Gasket Material
EPDM
Number of Intakes
2
Maximum Flow Rate @ 20 Feet of Head
14 gpm
Rotor Type
Wet
Maximum Media Temperature
230 Degrees F
Pump Housing Material
Stainless Steel
Maximum Flow Rate @ 15 Feet of Head
19 gpm
Maximum Flow Rate @ 1 Feet of Head
32 gpm
Maximum Flow Rate @ 10 Feet of Head
24 gpm
Maximum Flow Rate @ 25 Feet of Head
8 gpm
Maximum Flow Rate @ 5 Feet of Head
28 gpm
Number of Flange Mounting Holes
2
Media Temperature - Maximum
230 Degrees F
Media Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
31 gpm
Full Load Current
0.90 A
Revolutions Per Minute - Maximum
3,600 RPM
Includes Union
No Union Included
Operating Pressure - Maximum
150 psi
Feet of Head - Maximum
31 ft
Includes Volute
No Volute Included
For Low Lead Compliance Level
CE
Connection Standard
Flange
Includes Flange
Flange Included
Pump Casing Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 5/16 hp, Maximum Feet of Head 31 ft, Maximum Flow Rate @ 10 Feet of Head 24 gpm, Maximum Flow Rate @ 15 Feet of Head 19 gpm, Maximum Flow Rate @ 1 Foot of Head 32 gpm, Nameplate Voltage 230V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family Astro 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.