Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/2 hp, 115, 1 Phase, NPT/Flange Connection

  • Mfr # 116440MF-133

  • Zoro # G5414407


product price: $2,821.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
H-53
Inlet/Outlet Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116440MF-133
Zoro #
G5414407
UPC #
672807424534
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Overall Length
20 in
Overall Height
11.5 in
Overall Width
16.5 in
Manufacturer Warranty Length
2 yr
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
H-53
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
70 gpm @ 20 ft
Maximum Feet of Head
28 ft
Min. GPM @ Head
8 gpm @ 28 ft
Connection Type
Flange
Includes
Flange Gaskets
Shut-Off
45 ft
Amps
9.80 A
Compliance
NSF-372
Shaft Material
Stainless Steel
Impeller Material
Metal
Drive Type
Direct
Features
Compact, High Performance, Permanently Lubricated Ball Bearings
Mechanical Seal
Maintenance Free
Pump Mount
In Line
Loop Configuration
Open
Thermal Protection
yes
Best Efficiency GPM @ Head
40 gpm @ 20 ft
Standards
NSF 372
Maximum Flow Rate @ 25 Feet of Head
35 gpm
Maximum RPM
1,800 RPM
Maximum Flow Rate @ 15 Feet of Head
75 gpm
Maximum Flow Rate @ 5 Feet of Head
95 gpm
Maximum Flow Rate @ 10 Feet of Head
85 gpm
Compatible Media Type
Water
Maximum Operating Pressure
175 psi
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 20 Feet of Head
60 gpm
Maximum Media Temperature
225 Degrees F
Pump Housing Material
Bronze
Maximum Flow Rate @ 1 Feet of Head
100 gpm
Series Family
S&H
Body Gasket Material
Silicon Carbide
Nameplate Voltage
115V AC
Flange or Union Included
Yes
For Use With Potable Systems
Yes
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Connection Standard
Flange
Feet of Head - Maximum
28 ft
Flow Rate - Maximum
79 gpm
Revolutions Per Minute - Maximum
1,800 RPM
Operating Pressure - Maximum
175 psi
Motor Enclosure Design
Open Drip Proof
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Media Temperature - Minimum
-4 Degrees F
Includes Flange
Flange Included
Full Load Current
9.80 A
Media Temperature - Maximum
225 Degrees F
Includes Union
No Union Included
Pump Casing Material
Bronze
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/2 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head 85 gpm, Maximum Flow Rate @ 15 Feet of Head 75 gpm, Maximum Flow Rate @ 1 Foot of Head 100 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Maximum Flow Rate @ 20 Feet of Head 60 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.