Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/4 hp, 115, 1 Phase, NPT/Flange Connection

  • Mfr # 116431MF-132

  • Zoro # G5414416


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/4 hp
Inlet/Outlet Size
1 in
Series
H-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116431MF-132
Zoro #
G5414416
UPC #
672807424480
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 1/2 in
Overall Height
11.5 in
Overall Length
17.25 in
Overall Width
13.5 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/4 hp
Series
H-51
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
40 gpm @ 11 ft
Maximum Feet of Head
25 ft
Min. GPM @ Head
10 gpm @ 22 ft
Connection Type
Flange
Drive Type
Direct
Amps
5.80 A
Includes
Flange Gaskets
Shut-Off
45 ft
Best Efficiency GPM @ Head
25 gpm @ 14 ft
Shaft Material
Stainless Steel
Thermal Protection
yes
Impeller Material
Metal
Loop Configuration
Closed
Mechanical Seal
Maintenance Free
Pump Mount
In Line
Features
Compact, High Performance, Permanently Lubricated Ball Bearings
Compliance
NSF-372
Maximum Flow Rate @ 25 Feet of Head
0 gpm
Maximum Flow Rate @ 15 Feet of Head
30 gpm
Flange or Union Included
Yes
Maximum Operating Pressure
175 psi
Body Gasket Material
Silicon Carbide
Maximum Flow Rate @ 5 Feet of Head
55 gpm
Compatible Media Type
Water
Maximum Media Temperature
225 Degrees F
Pump Housing Material
Cast Iron
For Use With Potable Systems
No
Pipe to Flange or Union Connection Type
FNPT
Series Family
S&H
Maximum Flow Rate @ 1 Feet of Head
58 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Nameplate Voltage
115V AC
Maximum Flow Rate @ 10 Feet of Head
40 gpm
Maximum Flow Rate @ 20 Feet of Head
15 gpm
Maximum RPM
1,800 RPM
Connection Standard
Flange
Pump Casing Material
Cast Iron
For Low Lead Compliance Level
EX
Media Temperature - Maximum
225 Degrees F
Operating Pressure - Maximum
175 psi
Motor Enclosure Design
Open Drip Proof
Feet of Head - Maximum
25 ft
Includes Flange
Flange Included
Media Temperature - Minimum
-4 Degrees F
Includes Union
No Union Included
Revolutions Per Minute - Maximum
1,800 RPM
Full Load Current
5.80 A
Includes Volute
Volute Included
Flow Rate - Maximum
44 gpm

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/4 hp, Maximum Feet of Head 25 ft, Maximum Flow Rate @ 10 Feet of Head 40 gpm, Maximum Flow Rate @ 15 Feet of Head 30 gpm, Maximum Flow Rate @ 1 Foot of Head 58 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.