Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/5 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 110223-307

  • Zoro # G5414425


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/5 hp
Inlet/Outlet Size
1/2 in
Series
Astro 250CI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223-307
Zoro #
G5414425
UPC #
672807398972
Country of Origin
China

Dimensions

Inlet/Outlet Size
1/2 in
Face to Face Dimension
6 3/8 in
Overall Width
6 in
Overall Height
6.38 in
Overall Length
6 in
Compatible Intake Pipe Size
1/2 in
Manufacturer Warranty Length
5 yr
Compatible Discharge Pipe Size
1/2 in
For Inlet Pipe Diameter
1/2 in
For Discharge Pipe Diameter
1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/5 hp
Series
Astro 250CI
Pump Type
Multi-Speed
Number of Speeds
3
Max. GPM @ Head
18 gpm @ 2 ft
Maximum Feet of Head
24 ft
Min. GPM @ Head
0 gpm @ 24 ft
Connection Type
Flange
Mechanical Seal
Wet Rotor
Pump Mount
In Line
Amps
0.98 A
Shut-Off
23 ft
Thermal Protection
yes
Shaft Material
Ceramic
Loop Configuration
Closed
Standards
ETL, NSF 372
Features
Maintenance Free
Includes
Flange Gaskets
Compliance
NSF-372
Drive Type
Direct
Impeller Material
Plastic
Best Efficiency GPM @ Head
8 gpm @ 14 ft
Maximum Flow Rate @ 20 Feet of Head
5 gpm
Nameplate Voltage
115V AC
For Use With Potable Systems
No
Body Gasket Material
EPDM
Maximum Flow Rate @ 1 Feet of Head
7 gpm
Number of Intakes
2
Compatible Media Type
Water
Flange or Union Included
Yes
Maximum Flow Rate @ 15 Feet of Head
7 gpm
Maximum Operating Pressure
150 psi
Electrical Connection Type
Hardwired
Pump Housing Material
Cast Iron
Maximum RPM
3,400 RPM
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Media Temperature
230 Degrees F
Frequency
60 Hz
Series Family
Astro
Maximum Flow Rate @ 5 Feet of Head
18 gpm
Maximum Flow Rate @ 10 Feet of Head
11 gpm
Number of Flange Mounting Holes
2
For Low Lead Compliance Level
EX
Includes Union
No Union Included
Feet of Head - Maximum
24 ft
Media Temperature - Minimum
32 Degrees F
Connection Standard
Flange
Pump Casing Material
Cast Iron
Includes Volute
No Volute Included
Includes Flange
Flange Included
Media Temperature - Maximum
230 Degrees F
Operating Pressure - Maximum
150 psi
Revolutions Per Minute - Maximum
3,400 RPM
Full Load Current
0.98 A
Flow Rate - Maximum
18 gpm
NSF Certifications for Food and Drinking Water
NSF 372

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/5 hp, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 11 gpm, Maximum Flow Rate @ 15 Feet of Head 7 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family Astro, Maximum Flow Rate @ 20 Feet of Head 5 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.