Zoro Homepage

Hydronic Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection

  • Mfr # 182202-659

  • Zoro # G5414285


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
1-1/4 in
Series
E9.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182202-659
Zoro #
G5414285
UPC #
672807409401
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
6 3/8 in
Compatible Intake Pipe Size
1 1/4 in
Overall Width
4.2 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
2 yr
Overall Length
7.1 in
Overall Height
6.4 in
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 43 ft, Maximum Flow Rate @ 10 Feet of Head 32 gpm, Maximum Flow Rate @ 15 Feet of Head 28 gpm, Maximum Flow Rate @ 1 Foot of Head 38 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.