Centrifugal Chemical Pump, 72gpm max, 3/4HP, 230/460V, 3-PH, CPVC/EPDM, 1.5in S x 1in NPT D
- Mfr # P-3/4AEK-HP-3
- Zoro # G215820834
Key Features
Specifications
Details
- MFR #
- P-3/4AEK-HP-3
- Zoro #
- G215820834
- UPC #
- -
- Country of Origin
- United States
- HP
- 3/4 hp
- Housing Material
- CPVC
- Phase
- 3
- Voltage
- 230V AC, 460V AC
- Max. GPM @ Head
- 72 gpm @ 5 ft
- Includes
- Vertical P Series pump, CPVC/EPDM, with 3/4 HP, 230/460 V motor
- For Use With
- Chemicals including Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.
- Connection Type
- NPT
- Color
- Gray
- O-ring material
- EPDM
- Max Head
- 46 ft
- Capacity
- 72 GPM
Dimensions
- Inlet Size
- 1-1/2 in FPT
- Outlet Size
- 1 in MPT
Description
Penguin P Series Vertical centrifugal, immersible, non-metallic pumps are designed to handle a large range of chemicals without difficulty. All wetted parts are constructed of CPVC A, polypropylene B, or PVDF C, depending on Model Number. Series P pumps have an upper working temperature of 180-A/150 B/280 C degrees, respectively, and thus can handle most corrosive, slurries, and abrasive solutions. Series P pumps are easy to install and operate and are virtually maintenance-free. Series P pumps are perfect for Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.
- • Vertical Pump
- • Available in CPVC, polypropylene, and PVDF
- • Easy to install in or out of tank
- • Minimal amount of tank space, thus saving valuable floor space
- • Resistant to a wide array of acids and bases
- • Self-priming when immersed
- • Corrosion resistant epoxy painted motors
- • CE certified
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.