Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 3/4 hp, 115, 1 Phase, NPT/Flange Connection

  • Mfr # 116452LF-133

  • Zoro # G5414389


product price: $3,163.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
3/4 hp
Series
H-54
Inlet/Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116452LF-133
Zoro #
G5414389
UPC #
672807424572
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Overall Length
20 in
Overall Height
11.5 in
Overall Width
16.5 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
3/4 hp
Series
H-54
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
80 gpm @ 13 ft
Maximum Feet of Head
30 ft
Min. GPM @ Head
12 gpm @ 25 ft
Connection Type
Flange
Mechanical Seal
Maintenance Free
Best Efficiency GPM @ Head
42 gpm @ 25 ft
Impeller Material
Plastic
Includes
Flange Gaskets
Amps
13.80 A
Shut-Off
45 ft
Pump Mount
In Line
Drive Type
Direct
Shaft Material
Stainless Steel
Compliance
NSF-372
Loop Configuration
Closed
Features
Compact, High Performance, Permanently Lubricated Ball Bearings
Thermal Protection
yes
Standards
NSF 372
Pump Housing Material
Bronze
Series Family
S&H
Maximum Operating Pressure
175 psi
Flange or Union Included
Yes
Maximum Flow Rate @ 10 Feet of Head
110 gpm
Maximum Flow Rate @ 30 Feet of Head
0 gpm
Maximum Flow Rate @ 15 Feet of Head
105 gpm
Maximum Flow Rate @ 1 Feet of Head
126 gpm
Maximum Flow Rate @ 25 Feet of Head
70 gpm
Nameplate Voltage
115V AC
For Use With Potable Systems
Yes
Maximum Flow Rate @ 20 Feet of Head
80 gpm
Pipe to Flange or Union Connection Type
FNPT
Compatible Media Type
Water
Maximum RPM
1,800 RPM
Maximum Flow Rate @ 50 Feet of Head
120 gpm
Maximum Flow Rate @ 5 Feet of Head
120 gpm
Maximum Media Temperature
225 Degrees F
Includes Flange
Flange Included
Revolutions Per Minute - Maximum
1,800 RPM
Connection Standard
Flange
Motor Enclosure Design
Open Drip Proof
Flow Rate - Maximum
95 gpm
Media Temperature - Minimum
-4 Degrees F
Includes Union
No Union Included
Operating Pressure - Maximum
175 psi
For Low Lead Compliance Level
CE
Full Load Current
13.80 A
Includes Volute
Volute Included
Media Temperature - Maximum
225 Degrees F
Feet of Head - Maximum
30 ft
Pump Casing Material
Bronze
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 10 Feet of Head 110 gpm, Maximum Flow Rate @ 15 Feet of Head 105 gpm, Maximum Flow Rate @ 1 Foot of Head 126 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Maximum Flow Rate @ 20 Feet of Head 80 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.