Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, Bronze, 6.5 in

  • Mfr # 874058-045K

  • Zoro # G804851386


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Manufacturers Warranty Length
1 yr
Impeller Material
Bronze
Compatible with Brand
Armstrong
Compatible with Series
1060-1.5, H-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874058-045K
Zoro #
G804851386
UPC #
672807288112
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Diameter
6.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Impeller
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Impeller Material
Bronze
Compatible with Brand
Armstrong
Compatible with Series
1060-1.5, H-64
Compatible with Series Family
1050, 1060, S&H
Compatible with Manufacturer Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible Manufacturer Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
For Use With Mfr. Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible with Manufacturer Model No.
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible with Mfr. Model No.
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
For Use with Mfr Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible Pump Manufacturer Part Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Compatible Mfr. Model Number
116475-132, 116476LF-133, 116479-136A, 116480LF-137A
Product Type
Impeller

Description

Impeller, Compatible with Brand Armstrong, Compatible Grainger Part Number 32UM80, 32UM81, 32UM82, 32UM83, Compatible Manufacturer Part Number 116475-132, 116476LF-133, 116479-136A, 116480LF-137A, Compatible with Series 1060-1.5, H-64, Compatible with Series Family 1050, 1060, S&H, Impeller Material Bronze, Overall Diameter 6.5 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.