Zoro Homepage
This item is Discontinued.
Armstrong Industrial Hand Tools Slugging Wrench, Straight, 1-7/8 in., 10 L 33-360

Slugging Wrench, Straight, 1-7/8 in., 10 L (Discontinued)

  • Mfr # 33-360
  • Zoro # G4202861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-360
Zoro #
G4202861
UPC #
781412333602
Country of Origin
United States

Dimensions

Nominal Size
1-7/8"
Overall Length
10"
Head Thickness
1-1/4"

Details

Item
Slugging Wrench
Handle Type
Straight
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Black Phosphate
Offset
None
Standards
Federal Specification GGG-W-636E
Tether Style
Tether Capable
Material
Alloy Steel

Description

Slugging Wrench, Alloy Steel, Black Phosphate, Overall Length 10 in, Head Thickness 1 1/4 in, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.