Zoro Homepage

Condensate Cooler, 12 gpm, 150 psi

  • Mfr # D202123

  • Zoro # G116045916


product price: $3,627.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Sensing Bulb Material
Brass
Pipe Size
1 1/2 in x 1 1/2 in
Connection Size - Cold Water Inlet
3/4 in
Operating Pressure - Maximum
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D202123
Zoro #
G116045916
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Pipe Size
1 1/2 in x 1 1/2 in
Connection Size - Cold Water Inlet
3/4 in
Overall Depth
14.81 in
Connection Size - Hot Condensate Inlet
1 1/2 in
Connection Size - Tempered Condensate Outlet
1 1/2 in

Details

Item
Condensate Cooler
Sensing Bulb Material
Brass
Operating Pressure - Maximum
150 psi
Body Material
Cast Iron
For Media
Hot Water
Operating Temperature - Maximum
180 Degrees F
Cooler Body Capacity
12 gpm
Operating Temperature - Minimum
115 Degrees F

Description

Condensate Cooler, Body Material Cast Iron, Sensing Bulb Material Brass, Overall Height 23 in, Overall Width Not Applicable, Overall Depth 14.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.