Zoro Homepage

Condensate Cooler, 5 gpm, 150 psi

  • Mfr # D202122

  • Zoro # G316045891


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Hot Condensate Inlet
3/4 in
Pipe Size
3/4 in x 1 1/4 in
Sensing Bulb Material
Brass
Cooler Body Capacity
5 gpm
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D202122
Zoro #
G316045891
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Hot Condensate Inlet
3/4 in
Pipe Size
3/4 in x 1 1/4 in
Overall Height
13 in
Overall Depth
12.5 in
Connection Size - Cold Water Inlet
3/8 in
Connection Size - Tempered Condensate Outlet
1 1/4 in

Details

Sensing Bulb Material
Brass
Cooler Body Capacity
5 gpm
Item
Condensate Cooler
For Media
Hot Water
Operating Temperature - Minimum
115 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
180 Degrees F
Body Material
Cast Iron

Description

Condensate Cooler, Body Material Cast Iron, Sensing Bulb Material Brass, Overall Height 13 in, Overall Width Not Applicable, Overall Depth 12.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.