This item is Discontinued.

Armstrong International Condensate Cooler, 5 gpm, Cast Iron CC-5

Condensate Cooler, 5 gpm, Cast Iron (Discontinued)

  • Mfr # CC-5
  • Zoro # G6908946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-5
Zoro #
G6908946
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in x 1 1/4 in
Overall Width
12 1/2 in
Overall Depth
11 in
Overall Height
13 in
Connection Size - Tempered Condensate Outlet
1 1/4 in
Connection Size - Cold Water Inlet
3/8 in
Connection Size - Hot Condensate Inlet
3/4 in

Details

Item
Condensate Cooler
Cold Water Inlet
3/8 in
Vent Outlet
3/4 in
Condensate Inlet
3/4 in
Condensate Outlet
1 1/4 in
Capacity
5 gpm
Preset Temp.
135 Degrees F
Max. Pressure
150 PSIG
Temp. Range
115 Degrees to 180 Degrees F
Body Material
Cast Iron
Fittings Material
Malleable Iron
Sensing Bulb Material
Bronze
Vent Capacity - Maximum
3/4 in
Operating Pressure - Maximum
164 psi
For Media
Hot Water
Preset Temperature
135 Degrees F
Operating Temperature - Minimum
115 Degrees F
Operating Temperature - Maximum
180 Degrees F
Cooler Body Capacity
5 gpm

Description

Condensate Cooler, Capacity 5 gpm, Body Material Cast Iron, Preset Temp. 135 Degrees F, Temp. Range 115 Degrees to 180 Degrees F, Condensate Inlet 3/4 in, Cold Water Inlet 3/8 in, Condensate Outlet 1 1/4 in, Vent Outlet 3/4 in, Max. Pressure 150 psig, Sensing Bulb Material Bronze, Fittings Material Malleable Iron, Overall Height 13 in, Overall Width 12 1/2 in, Overall Depth 11 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.