Zoro Homepage

Float Type Air Vent, 219 psi

  • Mfr # 1AV-1/2"-#38

  • Zoro # G7152521


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3 3/4 in
Inlet
1/2 in
Max. Temp. (F)
200 Degrees F
Outlet
1/4 in
Height (In.)
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AV-1/2"-#38
Zoro #
G7152521
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3 3/4 in
Height (In.)
5 1/2 in
Overall Length
5 1/2 in
Overall Width
3 3/4 in
Overall Depth
5 1/2 in
Relief Port Size
#38
Outlet Port Connection Size
1/4 in
Inlet Port Connection Size
1/2 in

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 300 psi, Application Steam Traps, Body Material Cast Iron, Cap Material Cast Iron, Configuration Angle/In-line, Distance Between Inlet and Outlet Port 13/16 in, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Float Material Stainless Steel, For Media Steam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.