Zoro Homepage

Float Type Air Vent, 219 psi

  • Mfr # 1AV-3/4"-#38

  • Zoro # G6551167


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
5 1/2 in
Width (In.)
3 3/4 in
Max. Working Pressure (PSI)
219 psi
Inlet
3/4 in
Material of Construction
cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AV-3/4"-#38
Zoro #
G6551167
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5 1/2 in
Width (In.)
3 3/4 in
Overall Length
5 1/2 in
Overall Width
3 3/4 in
Outlet Port Connection Size
1/4 in
Overall Depth
5 1/2 in
Relief Port Size
#38
Inlet Port Connection Size
3/4 in

Details

Item
Air Vent
Max. Working Pressure (PSI)
219 psi
Inlet
3/4 in
Material of Construction
cast iron
Outlet
1/4 in
Max. Temp. (F)
200 Degrees F
Float Material
Stainless Steel
Application
Steam Traps
Standards
PED
Body Material
Cast Iron
Relief Port Location
Top
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
219 psi
Lever Assembly Material
Stainless Steel
Manufacturer Series
1AV
Operating Temperature - Maximum
450 Degrees F
Outlet Port Connection Type
NPT
Number of Outlet Ports
1
Outlet Port Connection Gender
Female
Configuration
Angle/In-line
Installation Orientation
Vertical
Inlet Port Location
Side
For Media
Steam
Distance Between Inlet and Outlet Port
13/16 in
Gasket Material
Non-Asbestos Fiber
Allowable Pressure - Maximum
300 psi
Cap Material
Cast Iron
Port Adjustability
Fixed
Number of Inlet Ports
1
Inlet Port Connection Gender
Female
Release Method
Automatic
Port Types Included
Air Vent

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 300 psi, Application Steam Traps, Body Material Cast Iron, Cap Material Cast Iron, Configuration Angle/In-line, Distance Between Inlet and Outlet Port 13/16 in, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Float Material Stainless Steel, For Media Steam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.