Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Type Air Vent, 267 psi

  • Mfr # 11AV-1/2"-#38

  • Zoro # G6815706


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Outlet
1/2 in
Height (In.)
7 1/4 in
Inlet
1/2 in
Max. Temp. (F)
500 Degrees F
Width (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11AV-1/2"-#38
Zoro #
G6815706
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 1/4 in
Width (In.)
2 3/4 in
Overall Length
7 1/4 in
Overall Width
2 3/4 in
Inlet Port Connection Size
1/2 in
Outlet Port Connection Size
1/2 in
Relief Port Size
#38
Overall Depth
7 1/4 in

Details

Item
Air Vent
Outlet
1/2 in
Inlet
1/2 in
Max. Temp. (F)
500 Degrees F
Material of Construction
Stainless steel
Max. Working Pressure (PSI)
267 psi
Standards
CE Listed, CRN, PED
Float Material
Stainless Steel
Body Material
Stainless Steel
Application
Steam Traps
Relief Port Location
Top
Operating Temperature - Maximum
500 Degrees F
Inlet Port Connection Gender
Female
Inlet Port Location
Side
Cap Material
Stainless Steel
Outlet Port Connection Gender
Female
Allowable Pressure - Maximum
500 psi
Outlet Port Connection Type
NPT
Configuration
Angle
Number of Inlet Ports
1
Operating Pressure - Maximum
267 psi
Manufacturer Series
11AV
For Media
Steam
Port Types Included
Air Vent
Port Adjustability
Fixed
Number of Outlet Ports
1
Installation Orientation
Vertical
Inlet Port Connection Type
NPT
Distance Between Inlet and Outlet Port
9/16 in
Release Method
Automatic
Condensate Capacity
518 lb/hr
Lever Assembly Material
Stainless Steel

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 500 psi, Application Steam Traps, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 518 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 9/16 in, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Float Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.