Repair Part, Air Vent, Cast Iron, 0.3 psia
Mfr # A9739
Zoro # G813311550
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Overall Width
5 1/8 in
Overall Length
6 7/16 in
Port Adjustability
Fixed
Manufacturer Series
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A9739
Zoro #
G813311550
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 1/8 in
Overall Length
6 7/16 in
Overall Depth
4 7/8 in
Air Vent Connection Size
3/4 in
Details
Item
Repair Part
Body Material
Cast Iron
Port Adjustability
Fixed
Manufacturer Series
A
Operating Pressure - Maximum
75 psi
Float Material
Brass
Air Vent Type
Thermostatic
Release Method
Automatic
Operating Temperature - Minimum
192 Degrees F
Allowable Pressure - Maximum
175 psi
For Media
Steam
Product Type
Air Vent
Standards
CE Listed, PED
Operating Temperature - Maximum
377 Degrees F
Condensate Capacity
8,600 lb/hr
Installation Orientation
Horizontal
Operating Pressure - Minimum
0.3 psia
Description
Repair Part, Air Vent Connection Size 3/4 in, Air Vent Connection Type Not Applicable, Air Vent Type Thermostatic, Allowable Pressure - Maximum 175 psi, Body Material Cast Iron, Condensate Capacity 8,600 lb/hr, Configuration Not Applicable, Distance Between Inlet and Outlet Port Not Applicable, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Expansion Tank Connection Type Not Applicable, Float Material Brass, For Media Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.