Zoro Homepage

Repair Part, Cast Iron/SS, 30 psi, 2 in

  • Mfr # D514241

  • Zoro # G113311304


product price: $2,107.99
/ea
Free Shipping & Returns

Key Features

Compatible Steam Trap Type
Float, Thermostatic
Compatible Brand
Armstrong
Manufacturer Series
B
Operating Pressure - Maximum
30 psi
Product Type
Steam Trap Cap and Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D514241
Zoro #
G113311304
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
2 in

Details

Item
Repair Part
Compatible Steam Trap Type
Float, Thermostatic
Compatible Brand
Armstrong
Manufacturer Series
B
Operating Pressure - Maximum
30 psi
Product Type
Steam Trap Cap and Disc
Compatible Series
B, BI
Port Connection Type
NPT
Operating Temperature - Maximum
377 Degrees F
Material
Cast Iron/Stainless Steel
Operating Temperature - Minimum
192 Degrees F
Compatible Manufacturer Model Number
D1175-14

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y255, Compatible Manufacturer Model Number D1175-14, Compatible Series B, BI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series B, Material Cast Iron/Stainless Steel, Operating Pressure - Maximum 30 psi, Operating Temperature - Maximum 377 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.