Zoro Homepage

Repair Part, SS, 175 psi, 3/4 in

  • Mfr # B4026-8

  • Zoro # G013311343


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
175 psi
Compatible Brand
Armstrong
Port Connection Size
3/4 in
Manufacturer Series
A
Compatible Steam Trap Type
Float, Thermostatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4026-8
Zoro #
G013311343
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

Item
Repair Part
Operating Pressure - Maximum
175 psi
Compatible Brand
Armstrong
Manufacturer Series
A
Compatible Steam Trap Type
Float, Thermostatic
Compatible Series
A, AI
Product Type
Steam Trap Repair Kit
Operating Temperature - Maximum
377 Degrees F
Port Connection Type
NPT
Operating Temperature - Minimum
192 Degrees F
Compatible Manufacturer Model Number
D500053
Material
Stainless Steel

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y261, Compatible Manufacturer Model Number D500053, Compatible Series A, AI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series A, Material Stainless Steel, Operating Pressure - Maximum 175 psi, Operating Temperature - Maximum 377 Degrees F, Operating Temperature - Minimum 192 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.