Repair Part, SS, 80 psi, 1/2 in
Mfr # A21825-1
Zoro # G213311525
product price: $17.89
/eaKey Features
Compatible Series
800
Compatible Brand
Armstrong
Product Type
Steam Trap Cover Gasket
Manufacturer Series
800
Compatible Steam Trap Type
Inverted Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A21825-1
Zoro #
G213311525
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1/2 in
Details
Item
Repair Part
Compatible Series
800
Compatible Brand
Armstrong
Product Type
Steam Trap Cover Gasket
Manufacturer Series
800
Compatible Steam Trap Type
Inverted Bucket
Material
Stainless Steel
Compatible Manufacturer Model Number
C5297-2
Port Connection Type
NPT
Operating Pressure - Maximum
80 psi
Operating Temperature - Minimum
192 Degrees F
Operating Temperature - Maximum
450 Degrees F
Description
Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y188, Compatible Manufacturer Model Number C5297-2, Compatible Series 800, Compatible Steam Trap Type Inverted Bucket, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series 800, Material Stainless Steel, Operating Pressure - Maximum 80 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum 192 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.