Zoro Homepage

Steam Sparger, 2 in. Pipe, 1936 lb./hr.

  • Mfr # MS6-2"

  • Zoro # G6635106


product price: $1,867.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Pipe Size
2 in
Max. Temp.
190 Degrees F
Steam Capacity @ 100 psig
1,936 lb/hr
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS6-2"
Zoro #
G6635106
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
2 in
Overall Height
2 9/16 in
Overall Width
4 1/8 in
Drain Connection Size
2 in

Details

Item
Steam Sparger
Connection Type
NPT
Max. Temp.
190 Degrees F
Steam Capacity @ 100 psig
1,936 lb/hr
Max. Pressure
100 psi
Body Material
304 Stainless Steel
Operating Pressure - Maximum
100 psi
For Media
Hot Water
Operating Pressure - Minimum
7 psi
Operating Temperature - Maximum
190 Degrees F
Inlet Connection Type
NPT

Description

Steam Separator, Connection Type NPT, Pipe Size 2 In., Body Material 304 Stainless Steel, Max. Pressure 100 psi, Steam Capacity @ 100 psig 1936 lb./hr., Max. Temp. 190 Degrees F, Overall Height 2-9/16 In., Overall Width 4-1/8 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.