Steam Trap, 125 psi, 450F, 3-7/8 In. L

  • Mfr # 882-050-125

  • Zoro # G4678283


product price:  $638.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
125 psi
End to End Length
3 7/8 in
Condensate Capacity Lbs/Hr
2,000 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
882-050-125
Zoro #
G4678283
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
3 7/8 in
Overall Depth
9 3/8 in
Overall Length
6 1/2 in
Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
125 psi
Condensate Capacity Lbs/Hr
2,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Trap Position
Horizontal
Application
Steam Lines
Pipe Configuration
Horizontal
Type
Inverted Bucket
Float Material
Stainless Steel
Includes Strainer
Strainer Included
Maximum Capacity at Maximum Pressure Load
2,000 lb/hr at 125 psi
Number of Ports
2
Operating Pressure - Maximum
125 psi
Resistance Properties
Water Hammer Resistant
Configuration
In-line
Operating Temperature - Maximum
450 Degrees F
Steam Trap Type
Inverted Bucket
Port Connection Gender
Female
Installation Orientation
Horizontal
Port Types Included
Air Vent
Manufacturer Series
880
Port Connection Type
NPT
Condensate Capacity
2,000 lb/hr
Distance Between Inlet and Outlet Port
3 7/8 in
Includes Air Vent
Air Vent Included
Allowable Pressure - Maximum
250 psi

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 2,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 7/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 2,000 lb/hr at 125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.