Zoro Homepage

Steam Trap, 15 psi, 353F, 4-7/8 In. L

  • Mfr # 15B4

  • Zoro # G4704052


product price: $409.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
15 psi
End to End Length
4 7/8 in
Condensate Capacity Lbs/Hr
2,100 lb/hr
Max. Temp.
377 Degrees @ 175 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15B4
Zoro #
G4704052
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
4 7/8 in
Overall Width
6 in
Port Connection Size
1 in
Overall Length
4 7/8 in
Overall Depth
5 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
15 psi
Condensate Capacity Lbs/Hr
2,100 lb/hr
Max. Temp.
377 Degrees @ 175 psig
Body Material
Cast Iron
Trap Position
Horizontal
Pipe Configuration
Same Side
Type
Float and Thermostatic
Application
Steam Mains
Condensate Capacity
2,100 lb/hr
Port Types Included
Air Vent
Float Material
Stainless Steel
Port Connection Gender
Female
Distance Between Inlet and Outlet Port
3 in
Port Connection Type
NPT
Allowable Pressure - Maximum
175 psi
Air Vent Material
Bronze/Stainless Steel
Steam Trap Type
Float & Thermostatic
Includes Air Vent
Air Vent Included
Operating Temperature - Maximum
377 Degrees F
Manufacturer Series
B
Configuration
C Pattern
Operating Pressure - Maximum
15 psi
Maximum Capacity at Maximum Pressure Load
2,100 lb/hr at 15 psi
Includes Strainer
Strainer Not Included
Number of Ports
4
Installation Orientation
Horizontal

Description

Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 2,100 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.