Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 15 psi, 353F, 5-3/4 In. L

  • Mfr # 15B6

  • Zoro # G4671773


product price: $693.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/2 in
Max. Operating PSI
15 psi
End to End Length
5 3/4 in
Condensate Capacity Lbs/Hr
3,100 lb/hr
Max. Temp.
377 Degrees @ 175 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15B6
Zoro #
G4671773
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 3/4 in
Port Connection Size
1 1/2 in
Overall Depth
7 7/16 in
Overall Length
5 3/4 in
Overall Width
8 7/16 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/2 in
Max. Operating PSI
15 psi
Condensate Capacity Lbs/Hr
3,100 lb/hr
Max. Temp.
377 Degrees @ 175 psig
Body Material
Cast Iron
Trap Position
Horizontal
Application
Steam Mains
Type
Float and Thermostatic
Pipe Configuration
Same Side
Port Connection Type
NPT
Distance Between Inlet and Outlet Port
4 3/16 in
Includes Strainer
Strainer Not Included
Installation Orientation
Horizontal
Manufacturer Series
B
Operating Pressure - Maximum
15 psi
Includes Air Vent
Air Vent Included
Maximum Capacity at Maximum Pressure Load
3,100 lb/hr at 15 psi
Port Connection Gender
Female
Float Material
Stainless Steel
Operating Temperature - Maximum
377 Degrees F
Number of Ports
4
Port Types Included
Air Vent
Configuration
C Pattern
Air Vent Material
Bronze/Stainless Steel
Allowable Pressure - Maximum
175 psi
Condensate Capacity
3,100 lb/hr
Steam Trap Type
Float & Thermostatic

Description

Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 3,100 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 4 3/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.