Steam Trap, 250 psi, 450F, 10-1/4 In. L

  • Mfr # 815-150-250

  • Zoro # G4679105


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/2 in
Max. Operating PSI
250 psi
End to End Length
10 1/4 in
Condensate Capacity Lbs/Hr
7,000 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815-150-250
Zoro #
G4679105
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
10 1/4 in
Port Connection Size
1 1/2 in
Overall Depth
16 1/4 in
Overall Length
10 1/4 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/2 in
Max. Operating PSI
250 psi
Condensate Capacity Lbs/Hr
7,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Application
Steam Lines
Trap Position
Horizontal
Type
Inverted Bucket
Pipe Configuration
Horizontal
Number of Ports
2
Port Connection Type
NPT
Steam Trap Type
Inverted Bucket
Port Types Included
Air Vent
Float Material
Stainless Steel
Condensate Capacity
7,000 lb/hr
Operating Pressure - Maximum
250 psi
Includes Air Vent
Air Vent Included
Manufacturer Series
800
Maximum Capacity at Maximum Pressure Load
7,000 lb/hr at 250 psi
Operating Temperature - Maximum
450 Degrees F
Includes Strainer
Strainer Not Included
Port Connection Gender
Female
Resistance Properties
Water Hammer Resistant
Allowable Pressure - Maximum
250 psi
Distance Between Inlet and Outlet Port
10 1/4 in
Configuration
In-line
Installation Orientation
Horizontal

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 7,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 7,000 lb/hr at 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.