Steam Trap, 30 psi, 450F, 5 In. L

  • Mfr # 881-100-030

  • Zoro # G4692791


product price: $364.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
30 psi
End to End Length
5 in
Condensate Capacity Lbs/Hr
1,000 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881-100-030
Zoro #
G4692791
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 in
Port Connection Size
1 in
Overall Depth
7 1/16 in
Overall Length
5 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
30 psi
Condensate Capacity Lbs/Hr
1,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Pipe Configuration
Horizontal
Application
Steam Lines
Trap Position
Horizontal
Type
Inverted Bucket
Resistance Properties
Water Hammer Resistant
Port Types Included
Air Vent
Includes Air Vent
Air Vent Included
Number of Ports
2
Allowable Pressure - Maximum
250 psi
Configuration
In-line
Manufacturer Series
880
Port Connection Type
NPT
Operating Temperature - Maximum
450 Degrees F
Condensate Capacity
1,000 lb/hr
Installation Orientation
Horizontal
Float Material
Stainless Steel
Includes Strainer
Strainer Included
Port Connection Gender
Female
Distance Between Inlet and Outlet Port
5 in
Steam Trap Type
Inverted Bucket
Operating Pressure - Maximum
30 psi
Maximum Capacity at Maximum Pressure Load
1,000 lb/hr at 30 psi

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 1,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 1,000 lb/hr at 30 psi, Number of Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.