Steam Trap, 40 psi, 400F, 13 In. L
Mfr # 816-250-040
Zoro # G4681607
product price: $2,349.99
/eaKey Features
(F)NPT Connections
2 1/2 in
Max. Operating PSI
40 psi
End to End Length
13 in
Condensate Capacity Lbs/Hr
20,000 lb/hr
Max. Temp.
400 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816-250-040
Zoro #
G4681607
UPC #
-
Country of Origin
United States
Dimensions
End to End Length
13 in
Port Connection Size
2 1/2 in
Overall Depth
21 5/16 in
Overall Length
13 in
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 20,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 13 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 20,000 lb/hr at 40 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.