Steam Trap, 600 psi, 752F, 3-15/16 In. L

  • Mfr # CD33-100-600

  • Zoro # G5047174


product price:  $738.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
End to End Length
3 15/16 in
Condensate Capacity Lbs/Hr
2,500 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD33-100-600
Zoro #
G5047174
UPC #
-
Country of Origin
China

Dimensions

End to End Length
3 15/16 in
Overall Length
3 15/16 in
Port Connection Size
1 in
Overall Depth
3 1/8 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
2,500 lb/hr
Max. Temp.
752 Degrees F
Body Material
Stainless Steel
Type
Disc
Pipe Configuration
Horizontal
Application
Steam Heating, Steam Mains, Process Equipment
Trap Position
Horizontal
Cap Material
Stainless Steel
Manufacturer Series
CD-33
Port Connection Type
NPT
Includes Strainer
Strainer Not Included
Includes Blow Down Valve
Blow Down Valve Not Included
Port Connection Gender
Female
Operating Temperature - Maximum
752 Degrees F
Steam Trap Type
Thermodynamic
Port Types Included
Inlet, Outlet
Operating Pressure - Minimum
3.5 psi
Operating Pressure - Maximum
600 psi
Actuator Material
Stainless Steel
Resistance Properties
Freeze Resistant
Condensate Capacity
2,500 lb/hr
Distance Between Inlet and Outlet Port
3 15/16 in
Configuration
In-line
Number of Ports
3
Installation Orientation
Horizontal/Vertical
Allowable Pressure - Maximum
915 psi
Includes Air Vent
Air Vent Not Included

Description

Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 915 psi, Application Steam Heating, Steam Mains, Process Equipment, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 2,500 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 15/16 in, Includes Air Vent Air Vent Not Included, Includes Blow Down Valve Blow Down Valve Not Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal/Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.