Zoro Homepage

Thermostatic Air Vent, 300 psi

  • Mfr # TTF-1-1/2"

  • Zoro # G6858074


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless steel
Material of Construction
Stainless steel
Max. Working Pressure (PSI)
300
Inlet
1/2 in
Outlet
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF-1-1/2"
Zoro #
G6858074
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 1/4 in
Height (In.)
4 1/2 in
Overall Width
2 1/4 in
Overall Depth
4 1/2 in
Outlet Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Description

Thermostatic Air Vent, Air Vent Material Bronze, Allowable Pressure - Maximum 300 psi, Application Heat Exchangers, Body Material Stainless Steel, Condensate Capacity 4,500 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 4 1/2 in, Gasket Material Copper, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.