Zoro Homepage

Thermostatic Air Vent, 300 psi

  • Mfr # TTF-1R-3/4

  • Zoro # G6473135


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless steel
Inlet
3/4 in
Outlet
3/4 in
Width (In.)
2 1/4 in
Max. Temp. (F)
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF-1R-3/4
Zoro #
G6473135
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 1/4 in
Height (In.)
3 15/16 in
Overall Width
2 1/4 in
Overall Depth
3 15/16 in
Outlet Port Connection Size
3/4 in
Inlet Port Connection Size
3/4 in

Details

Item
Thermostatic Air Vent
Body Material
Stainless steel
Inlet
3/4 in
Outlet
3/4 in
Max. Temp. (F)
450 Degrees F
Material of Construction
Stainless steel
Max. Working Pressure (PSI)
300
Configuration
Angle
Steam Trap Type
Thermostatic
Operating Pressure - Maximum
300 psi
Air Vent Material
Bronze
Outlet Port Connection Type
NPT
Includes Strainer
Strainer Not Included
Installation Orientation
Horizontal
Includes Air Vent
Air Vent Included
Gasket Material
Copper
Operating Temperature - Maximum
450 Degrees F
Self-Draining
Self-Draining
Port Types Included
Inlet, Outlet
Condensate Capacity
4,500 lb/hr
Allowable Pressure - Maximum
300 psi
Application
Heat Exchangers
Distance Between Inlet and Outlet Port
4 13/16 in
Number of Ports
2
Outlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Inlet Port Connection Gender
Female

Description

Thermostatic Air Vent, Air Vent Material Bronze, Allowable Pressure - Maximum 300 psi, Application Heat Exchangers, Body Material Stainless Steel, Condensate Capacity 4,500 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 4 13/16 in, Gasket Material Copper, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.